1/4 in. Compact Ball Valve – 45°
1/4 in. Compact Ball Valve – 45°
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features full flow for charging and recovery
- Includes metal valve handle
- UL approval
Specifications
- Application:
- Vacuum, Charging
- CE Approved:
- Yes
- End Connection 1:
- Male Flare
- End Connection 2:
- Female Flare
- End Connections:
- Male Flare x Female Flare
- Height:
- 1-1/2 in
- Length:
- 4 in
- Material:
- Brass, Rubber
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Product Type:
- Ball Valve
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 686800938431
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.23 lb
- Width:
- 4 in