2-1/2 in. Polycarbonite Lens for Refrigerant Gauge
2-1/2 in. Polycarbonite Lens for Refrigerant Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Clear
- Diameter:
- 2-1/2
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Height:
- 1/2
- Length:
- 8-1/4
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Origin:
- Domestic
- Product Type:
- Replacement Crystal
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Gauge
- UL Listed:
- No
- UPC:
- 686800490106
- Weight:
- 1/20
- Width:
- 4