2-1/2 in. R410A Pressure Gauge in Red
2-1/2 in. R410A Pressure Gauge in Red
Frequently Purchased Together
Product Details
- Not for use with nitrogen
- 3-2-3 (Class B)
- Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 1-3/4 in
- Length:
- 6-1/4 in
- Material:
- Steel, Plastic
- Origin:
- Global
- Tool Type:
- Gauge
- Weight:
- 2/5 lb
- Width:
- 4 in