3/4 GAS TEST Gauge
3/4 GAS TEST Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ±1.5% FS
- Test system pressure for leaks in new installation
Specifications
- Color Finish Name:
- Black, White, Bronze
- Height:
- 2-1/2 in
- Length:
- 6 in
- Material:
- Steel, Plastic, Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- R78090
- UPC:
- 686800780900