3-1/8" Class 1 °F/°C Red Pressure Gauge - R32/R410A
3-1/8" Class 1 °F/°C Red Pressure Gauge - R32/R410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 % Accuracy (Class 1)
Specifications
- CE Approved:
- Yes
- Color Finish Name:
- Red
- Height:
- 1-1/2 in
- Length:
- 7 in
- Material:
- Steel, Plastic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Gauge
- UPC:
- 686800491592
- Weight:
- 12/25 lb
- Width:
- 5 in