3-1/8 in. A2L Compatible Red Pressure Gauge for R-32, R-454B, and R-410A
3-1/8 in. A2L Compatible Red Pressure Gauge for R-32, R-454B, and R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L COMPATIBLE
- Large, easy-to-read 3-1/8” (80 mm) gauges with a steel case in red and blue, 1% accuracy (Class 1)
- For R-32/454B/410A refrigerants
- Front access for easy field recalibration
- Proven sliding double O-ring piston for reliability and long service life
- Long-life nylon seats
- Heavy duty hook that won’t pull out
- Made in the USA
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Height:
- 1-1/2
- Length:
- 6-7/8
- Product Type:
- Gauge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Manifold Gauge
- Type:
- RIT49117
- UPC:
- 686800491172
- Weight:
- 0.47
- Width:
- 4-7/8