This product requires certification to purchase.

3-1/8 in. Set Of Gauge Boots

YELLOW JACKET®

3-1/8 in. Set Of Gauge Boots

  • Fast #
  • Part #RIT49190
  • Item #3409343
  • Manufacturer Part #49190
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

3-1/8 in. Set Of Gauge Boots

  • Fast #
  • Part #RIT49190
  • Item #3409343
  • Manufacturer Part #49190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rubber boot slips around gauges for cushion and protection
  • Does not cover access recalibration screw
  • Requires Certification

Specifications

CE Approved:
Yes
Color Finish Name:
Red, Blue
Diameter:
3-1/8 in
Height:
2 in
Length:
11-1/2 in
Material:
Rubber
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Gauge
UPC:
686800491905
Weight:
8/25 lb
Width:
6-1/2 in