5/16 x 1/4 in. Female x Male Ball Valve
5/16 x 1/4 in. Female x Male Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Blue
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 5/16 in x 1/4 in
- Handle Material:
- Rubber
- Height:
- 1/2 in
- Length:
- 8-1/2 in
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Valve Size:
- 5/16 in x 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 23/100 lb
- Width:
- 4 in