72 HOSE With Ball Valve Red Yellow Blue 3PK
72 HOSE With Ball Valve Red Yellow Blue 3PK
Product Details
Product Details
- UL approval
Specifications
- CE Approved:
- Yes
- Color Finish Name:
- Yellow, Red, Blue
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-1/2 in
- Length:
- 72 in
- Material:
- Rubber, Polyester, Nylon, Brass
- Number of Tools Included:
- 3
- Pressure - Maximum:
- 800 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-12, R-22, R-134A
- Temperature Range:
- -20 to 180 Deg F
- Type:
- R29986
- UPC:
- 686800299860
- Weight:
- 2.16 lb
- Width:
- 7-1/4 in