This product requires certification to purchase.

8 in. Gasket Remover Pick (Pack of 12)

YELLOW JACKET®

8 in. Gasket Remover Pick (Pack of 12)

  • Fast #
  • Part #RIT19048
  • Item #10278897
  • Manufacturer Part #19048
3.7 out of 5 Customer Rating
Brand image
YELLOW JACKET®

8 in. Gasket Remover Pick (Pack of 12)

  • Fast #
  • Part #RIT19048
  • Item #10278897
  • Manufacturer Part #19048
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easily remove worn gaskets from hoses and replace with new gaskets
  • Sharp, angled pick is long enough to pull the gasket from deep inside the hose
  • Notch on the opposite end of the pick for placing the depressor inside the hose
  • 5" wide x 4" deep x 8" high counter display puts picks at point-of-sale for clear explanation easy purchase
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/4 in
Length
8 in
Package Quantity
Pack of 12
Weight
0.87 lb
Width
5 in
Characteristics & Features
Color Finish Name
Blue, Silver
Material
Steel
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Service Kit
Warranty & Product Information
Origin
Global
Product Type
Gasket Remover Pick
UPC
686800190488