9 in. x 1/4 in. Red Ball Valve Hose Adapter
9 in. x 1/4 in. Red Ball Valve Hose Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL approval
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Red
- Height:
- 1/2 in
- Length:
- 14-1/2 in
- Material:
- Rubber, Plastic, Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 686800296012
- Weight:
- 31/100 lb
- Width:
- 3 in