This product requires certification to purchase.

Refrigerant Leak Detector

YELLOW JACKET®

Accuprobe II™ Refrigerant Leak Detector

  • Fast #
  • Part #R69354
  • Item #3788705
  • Manufacturer Part #69354
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Accuprobe II™ Refrigerant Leak Detector

  • Fast #
  • Part #R69354
  • Item #3788705
  • Manufacturer Part #69354
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SAE J2791, CE marked, EN 14624
  • 4 AA alkaline batteries
  • Requires Certification

Specifications

Application:
HVAC
Collection:
Accuprobe II™
Height:
4-1/2
Length:
17
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
17 in
UPC:
686800693545
Weight:
1-7/10
Width:
7-1/2