This product requires certification to purchase.

10-1/2 in. UV Leak Detector with Solid Electrolyte Sensor

YELLOW JACKET®

Accuprobe UV™ 10-1/2 in. UV Leak Detector with Solid Electrolyte Sensor

  • Fast #
  • Part #R69336
  • Item #4393626
  • Manufacturer Part #69336
4 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Accuprobe UV™ 10-1/2 in. UV Leak Detector with Solid Electrolyte Sensor

  • Fast #
  • Part #R69336
  • Item #4393626
  • Manufacturer Part #69336
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SAE J2791, CE marked, EN 14624
  • 4 AA alkaline batteries
  • Requires Certification

Specifications

Application:
HVAC
Collection:
Accuprobe UV™
Color Finish Name:
Blue, Black
Height:
18-1/2
Length:
3-3/4
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
10-1/2 in
Temperature Range:
24 to 125 Deg F
Tool Type:
Refrigerant Sensor
UPC:
686800693361
Weight:
3-51/100
Width:
7-1/2