BRUTE II™ Yellow Handle With Screw
BRUTE II™ Yellow Handle With Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Grey
- Height:
- 1
- Length:
- 8-1/4
- Material:
- Plastic, Steel
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-12, R-22, R-134A
- Type:
- R41091
- UPC:
- 686800410913
- Weight:
- 0.04
- Width:
- 1