Fin Straightener with Large Handle
Fin Straightener with Large Handle
Frequently Purchased Together
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 2 in
- Length:
- 11-1/4 in
- Material:
- Metal, Plastic
- Origin:
- Domestic
- Weight:
- 8-183/250 lb
- Width:
- 5-1/2 in