Cutter Wheel for 60121 and 60142 Tube Cutters
Cutter Wheel for 60121 and 60142 Tube Cutters
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cutter wheel (1) for models 60121 and 60142
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- 60121 and 60142 Cutters
- Color Finish Name:
- Grey
- Height:
- 1/4
- Length:
- 8-1/4
- Material:
- High Speed Steel
- Product Type:
- Cutting Wheel
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 686800601205
- Weight:
- .072
- Width:
- 4