This product requires certification to purchase.

Cutter Wheel for 60122 and 60160 Tube Cutters

YELLOW JACKET®

Cutter Wheel for 60122 and 60160 Tube Cutters

  • Fast #
  • Part #R60110
  • Item #1672972
  • Manufacturer Part #60110
4.1 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Cutter Wheel for 60122 and 60160 Tube Cutters

  • Fast #
  • Part #R60110
  • Item #1672972
  • Manufacturer Part #60110
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC
Brand Model Compatibility:
60122 and 60160 Cutters
Color Finish Name:
Grey
Height:
1/4 in
Length:
8-1/4 in
Material:
High Speed Steel
Product Type:
Cutting Wheel
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
686800601106
Weight:
.12 lb
Width:
4 in