This product requires certification to purchase.

Digital LCD Economy Vacuum Gauge

YELLOW JACKET®

Digital LCD Economy Vacuum Gauge

  • Fast #
  • Part #R69080
  • Item #1946471
  • Manufacturer Part #69080
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Digital LCD Economy Vacuum Gauge

  • Fast #
  • Part #R69080
  • Item #1946471
  • Manufacturer Part #69080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gauge indicates air/moisture removal from the system in microns
  • Thermal conductivity sensor automatically compensates for temperature with no calibration
  • 9V alkaline
  • Unique thermal conductivity sensor automatically compensates for temperature with no calibration
  • Simple On/Off controls
  • Easy-to-clean sensor handles 450 psi positive pressure
  • Rugged construction with tough ABS housing and solid state circuitry for accuracy calibration standards traceable to the National Institute of Standards and Technology (NIST)
  • Patented technology
  • Made in the USA
  • Low battery indicator
  • Requires Certification

Specifications

Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
Yes
Color Finish Name:
Blue, Grey, Yellow
Height:
2-3/4 in
Length:
10-1/2 in
Material:
Plastic, Brass
Power Source:
Battery
Pressure - High:
450
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
32 to 122 Deg F
Tool Type:
Gauge
UPC:
686800690803
Weight:
0.97 lb
Width:
7 in