Flare Sizing Guage
Flare Sizing Guage
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Light weight
- Compact
- Covers 6 common diameters of flares
- Convenient hanging hole for attaching to service bag
- Quick access to tube size
- Quick access to torque specifications
Documents
Specifications
- Color Finish Name:
- Blue
- Length:
- 6 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Gauge
- UPC:
- 686800602974
- Width:
- 3 in