This product requires certification to purchase.

9 in. x 1/4 in. Red Hose Adapter

YELLOW JACKET®

FlexFlow™ 9 in. x 1/4 in. Red Hose Adapter

  • Fast #
  • Part #R25602
  • Item #1138160
  • Manufacturer Part #25602
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

FlexFlow™ 9 in. x 1/4 in. Red Hose Adapter

  • Fast #
  • Part #R25602
  • Item #1138160
  • Manufacturer Part #25602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL approval
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Collection:
FlexFlow™
Color Finish Name:
Red
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1 in
Length:
14-1/2 in
Material:
Rubber, Plastic, Brass
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
UPC:
686800256023
Weight:
17/50 lb
Width:
3 in