This product requires certification to purchase.

Handle Assembly for Series 41 Refrigerant Manifold

YELLOW JACKET®

Handle Assembly for Series 41 Refrigerant Manifold

  • Fast #
  • Part #RIT41143
  • Item #3287145
  • Manufacturer Part #41143
3.7 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Handle Assembly for Series 41 Refrigerant Manifold

  • Fast #
  • Part #RIT41143
  • Item #3287145
  • Manufacturer Part #41143
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC
Brand Model Compatibility:
Series 41
CE Approved:
Yes
Color Finish Name:
Black, Bronze, Silver
Height:
2 in
Length:
5-1/2 in
Material:
Rubber, Brass, Steel
Origin:
Domestic
Product Type:
Handle Assembly
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
686800411439
Weight:
1/5 lb
Width:
4-1/2 in