This product requires certification to purchase.

Handle screws (2) - Series 41/TITAN™/BRUTE II™ (6 sets)

YELLOW JACKET®

Handle screws (2) - Series 41/TITAN™/BRUTE II™ (6 sets)

  • Fast #
  • Part #R41142
  • Item #3797100
  • Manufacturer Part #41142
3.4 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Handle screws (2) - Series 41/TITAN™/BRUTE II™ (6 sets)

  • Fast #
  • Part #R41142
  • Item #3797100
  • Manufacturer Part #41142
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
Silver
Height:
1/4 in
Length:
8-1/4 in
Material:
Stainless Steel
Number of Tools Included:
2
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
686800411422
Weight:
3/100 lb
Width:
4 in