Lo-side x 1/4 in. Male Flare, R-134A Automotive Coupler
Lo-side x 1/4 in. Male Flare, R-134A Automotive Coupler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Blue, Silver
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-1/2 in
- Length:
- 5-3/4 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Coupler
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-134A
- UPC:
- 686800413389
- Weight:
- 0.39 lb
- Width:
- 2-3/4 in