MANI ONLY F/ R22,R134A, & R404A
MANI ONLY F/ R22,R134A, & R404A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Series 41 Manifold with 3-1/8" Gauges
Specifications
- Fitting Type:
- Flared
- IAPMO Listed:
- No
- Length:
- 9-1/2
- Material:
- Forged Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- R42005
- UPC:
- 686800420059