Wireless Vacuum Gauge and P/T Gauge Combination
ManTooth® Wireless Vacuum Gauge and P/T Gauge Combination
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Interchangeable/removable vacuum gauge
- Easy-to-clean vacuum sensor
- Built-in Schrader ports for easy refrigerant charging
- Operates with and without hoses attached
- Two year warranty
- High impact glass reinforced housing
- Robust/rugged vacuum sensor
- Integral magnet for mounting on framework (ManTooth®-V only)
- Integrated rubber side grip for easy handling
Documents
Specifications
- CE Approved:
- Yes
- Collection:
- ManTooth®
- Color Finish Name:
- Grey, Black
- Height:
- 3-1/2 in
- Length:
- 9-1/2 in
- Material:
- Rubber, Brass, Steel
- Power Source:
- Battery
- Pressure - High:
- 700
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -40 to 130 Deg C (-40 to 266 Deg F)
- UPC:
- 686800670232
- Weight:
- 1-47/125 lb
- Width:
- 12-1/4 in