This product requires certification to purchase.

O Ring Lubricant (0.75 oz.)

YELLOW JACKET®

O Ring Lubricant (0.75 oz.)

  • Fast #
  • Part #R41118
  • Item #4339383
  • Manufacturer Part #41118
4 out of 5 Customer Rating
Brand image
YELLOW JACKET®

O Ring Lubricant (0.75 oz.)

  • Fast #
  • Part #R41118
  • Item #4339383
  • Manufacturer Part #41118
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
White
Height:
3/4 in
Length:
8-1/4 in
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
686800411187
Weight:
3/50 lb
Width:
4 in