This product requires certification to purchase.

Plastic Tube Bender Kit

YELLOW JACKET®

Plastic Tube Bender Kit

  • Fast #
  • Part #RIT63325
  • Item #9298742
  • Manufacturer Part #63325
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Plastic Tube Bender Kit

  • Fast #
  • Part #RIT63325
  • Item #9298742
  • Manufacturer Part #63325
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color coded alloy mandrels to bend 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing
  • Reverse bender adapter (PN 63342) included in deluxe kit (PN 63325) or may be ordered separately
  • Simple and secure mandrel attachments with ball-dent feature
  • Smooth and consistent bends every time
  • Bend 3/4" tube to 90° in less than 10 seconds
  • Trouble-free ratchet mechanism
  • Quick change bending mandrels and shoes to rapidly move from one size tubing to the next
  • Index marks to locate bends
  • Cutter and reamer helps prepare tubing
  • Durable, hard plastic case
  • Requires Certification

Documents


Specifications

Material:
Plastic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Tube Bender Kit
UPC:
686800633251