1/4 in. Hose
Plus II™ 1/4 in. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- For 5/16" flare (1/2 - 20 thread) service ports for R-410A
- Compatible with both POE and PVE oils
- UL recognized assemblies (file SA9737)
- 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
- Minimum bending radius: 6" (152mm)
- Made in the USA
Specifications
- Collection:
- Plus II™
- Color Finish Name:
- Blue, Red, Yellow
- End Connection 2:
- Flare
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 60
- Material:
- Rubber, Plastic, Brass
- Material Type:
- Nylon, Polyester
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 800 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Hose
- UL Listed:
- Yes
- UPC:
- 686800214856