3/8 in. Heavy Duty Combination Charging/Vacuum Hose 48 in. x 3/8 in. Straight Flare x 3/8 in Straight Flare
Plus II™ 3/8 in. Heavy Duty Combination Charging/Vacuum Hose 48 in. x 3/8 in. Straight Flare x 3/8 in Straight Flare
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- CE Approved:
- Yes
- Collection:
- Plus II™
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Height:
- 7/8
- Length:
- 48
- Material:
- Rubber, Polyester, Nylon, Brass
- Pressure - Maximum:
- 600 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-12, R-22, R-134A
- Temperature Range:
- -22 to 176 Deg F
- Type:
- R15648
- UPC:
- 686800156484
- Weight:
- 0.87
- Width:
- 15