This product requires certification to purchase.

3/8 X 60 Yellow 45 Degree CHG HOSE

YELLOW JACKET®

Plus II™ 3/8 X 60 Yellow 45 Degree CHG HOSE

  • Fast #
  • Part #R18160
  • Item #3796294
  • Manufacturer Part #18160
4.7 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Plus II™ 3/8 X 60 Yellow 45 Degree CHG HOSE

  • Fast #
  • Part #R18160
  • Item #3796294
  • Manufacturer Part #18160
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8 x 60 in.
  • Requires Certification

Specifications

Collection:
Plus II™
Diameter:
3/8 in
Height:
3/4 in
Length:
60 in
Material:
Rubber, Plastic, Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
686800181608
Width:
3/4 in
With Crimp:
No