R410A Refrigerant Manifold with 2-1/2 in. °F/°C Gauges and 60" FLEXFLOW™ Hose Set
Plus II™ R410A Refrigerant Manifold with 2-1/2 in. °F/°C Gauges and 60" FLEXFLOW™ Hose Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flutterless™ technology means surge protector and silicone dampened movement helps minimize needle pulsation for easier, more accurate readings
- Sliding double in O-ring pistons reduce wear
- Most manifolds include color-coded YELLOW JACKET® charging hoses
- Easy-to-read 2-1/2 in (63.5 mm) steel case gauges with 3-2-3% accuracy
- Limited lifetime warranty on manifold bar and valves - not gauges. See warranty information for details
- Made in the USA
Specifications
- Collection:
- Plus II™
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Length:
- 60 in
- Product Type:
- Manifold
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 686800417035