This product requires certification to purchase.

R-32 / R-454B Adapter - 1/4 in. Left-Handed FFL to 1/4" Right-Handed MFL, 45°

YELLOW JACKET®

R-32 / R-454B Adapter - 1/4 in. Left-Handed FFL to 1/4" Right-Handed MFL, 45°

  • Fast #
  • Part #R19180
  • Item #10275771
  • Manufacturer Part #19180
3.5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

R-32 / R-454B Adapter - 1/4 in. Left-Handed FFL to 1/4" Right-Handed MFL, 45°

  • Fast #
  • Part #R19180
  • Item #10275771
  • Manufacturer Part #19180
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • A2L Bottle Adapter 1/4" LH FFL to 1/4" RH MFL, 45degree
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Height:
7/8 in
Length:
3 in
Origin:
Domestic
Product Type:
Adapter
Tool Type:
Service Kit
Type:
R19180
UPC:
686800191805
Weight:
0.1175 lb
Width:
3 in