This product requires certification to purchase.

1/2 hp Refrigerant Recovery Machine

YELLOW JACKET®

RecoverXLT® 1/2 hp Refrigerant Recovery Machine

  • Fast #
  • Part #RIT95760
  • Item #3026229
  • Manufacturer Part #95760
3.1 out of 5 Customer Rating
Brand image
YELLOW JACKET®

RecoverXLT® 1/2 hp Refrigerant Recovery Machine

  • Fast #
  • Part #RIT95760
  • Item #3026229
  • Manufacturer Part #95760
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL approval
  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
RecoverXLT®
Color Finish Name:
Blue, Grey, Yellow
Height:
15 in
Length:
13-1/2 in
Material:
Plastic, Steel
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
686800957609
Volts:
115V
Weight:
37-1/5 lb
Width:
21-1/4 in