This product requires certification to purchase.

Replacement blade for 60163 Tube Deburring Tool

YELLOW JACKET®

Replacement blade for 60163 Tube Deburring Tool

  • Fast #
  • Part #R60164
  • Item #1672991
  • Manufacturer Part #60164
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Replacement blade for 60163 Tube Deburring Tool

  • Fast #
  • Part #R60164
  • Item #1672991
  • Manufacturer Part #60164
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
8-1/4 in
Weight
0.01 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Cutter
Warranty & Product Information
Application
HVAC
Type
R60164
UPC
686800601649