Reversible Wrench 3/8 in. x 1/2 in. for Larger Valves
Reversible Wrench 3/8 in. x 1/2 in. for Larger Valves
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard reversible ratchet wrench with square openings: 1/4 in and 3/16 in at one end; 3/8 in and 5/16 in at other end
- Heavy duty features a heavier handle and larger gear
- Stronger gear teeth are combined with strong reversing mechanism for long service life
- Knuckle saver design for convenience in tight areas
- Reversible wrench for larger service valves
- 7 in heavy duty reversible ratchet wrench with hex openings 1/2 in and 9/16 in at one end; square 3/16 in and 1/4 in at other end
Specifications
- Application:
- Refrigerant, Valve
- Color Finish Name:
- Silver
- Drive Size:
- 3/8 in x 1/2 in
- Drive Type:
- Square
- Height:
- 1/2
- Length:
- 12-3/4
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Wrench
- UPC:
- 686800606156
- Weight:
- 1.5
- Width:
- 3