SealRight™ Valve Overhaul Kit
SealRight™ Valve Overhaul Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Black, Silver, Bronze
- Height:
- 1
- Length:
- 8-1/4
- Material:
- Rubber, Steel, Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- R19041
- UPC:
- 686800190419
- Weight:
- 1/10
- Width:
- 4