This product requires certification to purchase.

3-1/8 in. Gauge and Manifold

YELLOW JACKET®

Series 41 3-1/8 in. Gauge and Manifold

  • Fast #
  • Part #R42006
  • Item #7689642
  • Manufacturer Part #42006
3.9 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Series 41 3-1/8 in. Gauge and Manifold

  • Fast #
  • Part #R42006
  • Item #7689642
  • Manufacturer Part #42006
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1% (Class 1)
  • Color-coded scales
  • Sliding double “O” ring pistons reduce wear
  • Long life nylon seats
  • Forged brass body for durability
  • Full porting maximizes capacity and flow
  • Some models include color-coded, 60 in PLUS II™ hoses with standard 1/4 in flare fittings
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure. File# SA9737
  • Made in the USA
  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
Series 41
Color Finish Name:
Red, Yellow, Blue, Silver, Bronze
Fitting Size 1:
3-1/8
Fitting Sizes:
3-1/8 in
Height:
3-3/4
Length:
12
Material:
Brass, Steel, Aluminum, Plastic, Rubber
Material Type:
Nylon, Polycarbonate
Pressure - High:
800
Pressure - Maximum:
4000 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Gauge, Manifold
UL Listed:
Yes
UPC:
686800420066
Weight:
4-3/25
Width:
10-3/4