R410A Refrigerant Manifold with 2-1/2 in. Gauges
Series 41 R410A Refrigerant Manifold with 2-1/2 in. Gauges
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 3-2-3 (Class B)
Specifications
- CE Approved:
- Yes
- Collection:
- Series 41
- Color Finish Name:
- Red, Blue, Bronze, Silver
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 2-1/2
- Length:
- 9-1/2
- Material:
- Brass, Aluminum, Stainless Steel, Thermoplastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-410A
- Type:
- R41712
- UPC:
- 686800417127
- Weight:
- 2.2
- Width:
- 8-3/8