Single TEST Gauge Blue With Adapter
Single TEST Gauge Blue With Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CE Approved:
- Yes
- Color Finish Name:
- Blue, Bronze
- End Connection 1:
- Female
- End Connection 2:
- NPT
- End Connections:
- Female x NPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/4 in x 1/8 in
- Height:
- 3
- Length:
- 1-3/4
- Material:
- Brass, Steel, Plastic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- R40332
- UPC:
- 686800403328
- Weight:
- 3/5
- Width:
- 10-1/4