1/2 in. Female Flare 2-Valve Manifold with Lo-Side Gauge Mount
SuperEvac™ 1/2 in. Female Flare 2-Valve Manifold with Lo-Side Gauge Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- HVAC
- Collection:
- SuperEvac™
- End Connection 1:
- Female Flare
- End Connection 2:
- Female Flare
- End Connections:
- Female Flare
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 2-3/4
- Material:
- Brass, Rubber, Steel, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 686800938608