2-Stage Vacuum Pump
SuperEvac® PLUS II 2-Stage Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with A2L systems
- Isolation valve for oil changes without losing vacuum in the system
- Gas ballast valve keeps oil cleaner, longer during evacuation
- Internal intake check valve to help prevent oil backup into the system and to maintain vacuum during a power failure
- Intake filter screen keeps damaging particles from entering the pump
- Heavy duty rotors and bearings
- Built-in vacuum gauge
- Wide mouth oil reservoir port for easier, cleaner filling. Doubles as a pump exhaust - threaded to attach a garden hose for exhausting to a remote location
- Large brass oil drain for easy access to fast oil changes
- Downward angled oil sump to remove contaminants usually trapped in other pump designs
Specifications
- CE Approved:
- Yes
- CFM:
- 4
- Capacity:
- 36 oz
- Collection:
- SuperEvac® PLUS II
- Color Finish Name:
- Silver, Black
- Height:
- 13
- Length:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Pump Stage:
- 2
- RPM:
- 1725
- Temperature Range:
- -22 to 176 Deg F
- Tool Type:
- Vacuum Pump
- UL Listed:
- Yes
- UPC:
- 686800937403
- Volts:
- 115V
- Weight:
- 24.6
- Width:
- 6