This product requires certification to purchase.

Digital Manifold Wireless Kit

YELLOW JACKET®

TITANMAX™ Digital Manifold Wireless Kit

  • Fast #
  • Part #R40887
  • Item #10409150
  • Manufacturer Part #40887
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

TITANMAX™ Digital Manifold Wireless Kit

  • Fast #
  • Part #R40887
  • Item #10409150
  • Manufacturer Part #40887
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Measures high and low side pressures and temperatures
  • Displays vapor and liquid saturation temperatures
  • Calculates system superheat and subcooling
  • On-board data logging; export to your computer with USB or to your phone via YJACK VIEW® App
  • Compatible with measureQuick® App
  • Pressure hold mode displays rate of change for vacuum and positive pressure measurements
  • Wirelessly measure and display relative humidity, dry bulb, wet bulb and dew point temperature alongside system pressure and temperature measurements with YJACK DEW®
  • High resolution, full color, backlit, 5? touchscreen display
  • Robust housing with ergonomic grip
  • External vacuum sensor with high and low alarms
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TITANMAX
Collection:
TITANMAX™
End Connection 1:
Male Flare
End Connection 2:
Female Flare
End Connections:
Male Flare x Female Flare
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
9 in
Length:
19-3/4 in
Maximum Temperature:
130
Origin:
Domestic
Pressure - Maximum:
740 psi
Proposition 65:
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or reproductive harm.
UPC:
686800408873
Width:
16-1/2 in