This product requires certification to purchase.

Universal A/C Dye with Hose Plus 2 Injectors

YELLOW JACKET®

Universal A/C Dye with Hose Plus 2 Injectors

  • Fast #
  • Part #RIT69702
  • Item #2493571
  • Manufacturer Part #69702
4.8 out of 5 Customer Rating
Brand image
YELLOW JACKET®

Universal A/C Dye with Hose Plus 2 Injectors

  • Fast #
  • Part #RIT69702
  • Item #2493571
  • Manufacturer Part #69702
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Universal dye injector for use in air conditioning and refrigeration systems
  • Includes (2) disposable dye tubes with (4) 1/4oz
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Height:
1-1/2
Length:
15
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
686800697024
Weight:
0.68