Vacuum Y Crt 1/4 W/5/16 Adapter
Vacuum Y Crt 1/4 W/5/16 Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Removes Schrader valve, eliminating obstruction for faster evacuation
- ‘Y’ design doubles evacuation path
- Available in 1/4”, 5/16” and 1/4” with 5/16? adapter
- Two 3/8” core-less vacuum ports for faster evacuation
- RealTorque® Core Removal Tool with torque limiting technology to properly tighten Schrader cores
- Solid brass construction with steel tip
- Valve handle for easy open and close
- For use with all refrigerants - including A1, A2L and A3
Specifications
- Material:
- Brass
- Product Type:
- Part
- Type:
- RIT93904
- UPC:
- 686800939049