1/2 hp Refrigerant Recovery System
YJ-LTE™ 1/2 hp Refrigerant Recovery System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 hp, twin cylinder, oil-less compressor for fast recovery of Class III, IV and V refrigerants including R-410A
- Superior condenser design and performance
- Easy-to-read and extremely durable 2-1/2” liquid-filled condenser pressure gauge
Documents
Specifications
- CE Approved:
- No
- Collection:
- YJ-LTE™
- Color Finish Name:
- Blue, Grey
- Height:
- 12 in
- Horsepower:
- 1/2 hp
- Length:
- 14-1/4 in
- NSF Certified:
- No
- Power Source:
- Electric
- Temperature Range:
- 40 to 122 Deg F
- Tool Type:
- Refrigerant Recovery System
- UPC:
- 686800957302
- Volts:
- 115V
- Weight:
- 29 lb
- Width:
- 9-1/2 in