6x40 IPS DR11 8300 YEL STR HDPE
Yellowstripe® 8300 Series 6x40 IPS DR11 8300 YEL STR HDPE
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat fused, fully restrained, zero-leak joints
- Excellent chemical resistance - does not rust, rot, tuberculate, corrode or support biological growth
- Smooth inside surface resulting in excellent flow characteristics
- Unmatched combination of flexibility, toughness and durability
- Lightweight and ductility of pipe magnify ease of handling and installation
- Exceptional impact resistance
- Minimized maintenance and lifecycle costs due to zero leakage, fully restrained joints and excellent chemical resistance
- High-quality polyethylene piping with over 50 yr of proven performance
- Excellent stress crack resistance
Documents
Specifications
- ANSI:
- Yes
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM D-1505, ASTM D-1238, ASTM D-2837, ASTM D-790, ASTM D-638, ASTM F-1473
- Application:
- Liquid Petroleum Gas (LPG), Propane Gas, Low Pressure After-Meter Gas, Natural Gas Distribution Systems
- CSA Certified:
- CSA B137.4
- Collection:
- Yellowstripe® 8300 Series
- Color Finish Name:
- Carbon Black
- ISO:
- ISO 9001:2015, ISO 9080, ISO 13478
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 1600 psi
- Schedule Class:
- DR 11
- Wall Thickness:
- 301/500 in