This product requires certification to purchase.

12 oz. Stainless Steel in Seafoam Green

Yeti Coolers

12 oz. Stainless Steel in Seafoam Green

  • Fast #
  • Part #YYRAMCOLSLIMSG
  • Item #8455132
  • Manufacturer Part #YRAMCOLSLIMSG
4.5 out of 5 Customer Rating
Brand image
Yeti Coolers

12 oz. Stainless Steel in Seafoam Green

  • Fast #
  • Part #YYRAMCOLSLIMSG
  • Item #8455132
  • Manufacturer Part #YRAMCOLSLIMSG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Seafoam Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sacramento, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
12 oz
Color Finish Category:
Greens
Color Finish Name:
Seafoam Green
Height:
6-1/8 in
Material:
Stainless Steel
Material Type:
18-8
UPC:
888830065310
Width:
2-3/4 in