16 x 30-4/5 in. Cooler
16 x 30-4/5 in. Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keeps a camping weekend for four, moonlights as a casting platform, and holds the cold on triple-digit days
- Fits 77 cans (only)
- Fits 58 lbs of ice (only)
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Depth:
- 17-3/10 in
- Height:
- 16 in
- Length:
- 30-4/5 in
- Product Type:
- Cooler
- UPC:
- 888830069943