This product requires certification to purchase.

20-3/5 x 19-4/5 in. Cooler

Yeti Coolers

20-3/5 x 19-4/5 in. Cooler

  • Fast #
  • Part #YYRDE48NB
  • Item #9933648
  • Manufacturer Part #10048200000
3.9 out of 5 Customer Rating
Brand image
Yeti Coolers

20-3/5 x 19-4/5 in. Cooler

  • Fast #
  • Part #YYRDE48NB
  • Item #9933648
  • Manufacturer Part #10048200000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy enough for long treks, tall enough for chilled wine, big enough for an all-day tailgate
  • Fits 76 cans (only)
  • Fits 54 lbs of ice (only)
  • Wine bottle compatible
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Depth:
20-1/10 in
Height:
20-3/5 in
Length:
19-4/5 in
Product Type:
Cooler
UPC:
888830133156