12-5/8 in. 13 Cans Beverage Cooler in Charcoal
Hopper Flip™ 12-5/8 in. 13 Cans Beverage Cooler in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 13 Cans
- Collection:
- Hopper Flip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 10 in
- Height:
- 11-1/2 in
- Material:
- Dry Hide Fabric, Plastic, Rubber, Foam
- Material Type:
- EVA, TPU
- Product Type:
- Soft Cooler
- Weight:
- 3.1 lb
- Width:
- 12-5/8 in